

€11.18/ pieceexcl. VAT
€13.53incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-015 |
Series | HTD PB |
Type | 3M-015 |
Material | Aluminium |
Number of teeth | 60 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
Pitch circle diameter | 57.3 mm |
Total width | 30 mm |
Model | 6 |
Weight | 0.15 kg |
€8.22/ pieceexcl. VAT
€9.95incl. VAT
Estimated delivery date - 23/11/2026