

€65.69/ pieceexcl. VAT
€79.48incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 56 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 142.6 mm |
Total width | 60 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 3.4 kg |
€46.42/ pieceexcl. VAT
€56.17incl. VAT
21 In stock - Estimated delivery date 10/11/2026