

€46.94/ pieceexcl. VAT
€56.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-030 |
Series | HTD TB |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 56 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 142.6 mm |
Total width | 38 mm |
Taper Lock | 2012 |
Model | 4F |
Weight | 3.76 kg |
€32.94/ pieceexcl. VAT
€39.86incl. VAT
55 In stock - Estimated delivery date 09/11/2026