

€43.26/ pieceexcl. VAT
€52.34incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-020 |
Series | HTD PB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 56 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Pilot bore |
Pitch circle diameter | 142.6 mm |
Total width | 38 mm |
Model | 6WF |
Weight | 45 kg |
€31.68/ pieceexcl. VAT
€38.33incl. VAT
Estimated delivery date - 23/11/2026