

€574.49/ pieceexcl. VAT
€695.13incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-170 |
Series | HTD TB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 56 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Tapered bore |
Maximum bore | 90 mm |
Pitch circle diameter | 249.55 mm |
Total width | 187 mm |
Taper Lock | 3535 |
Model | 4F |
Weight | 28.5 kg |
€389.55/ pieceexcl. VAT
€471.36incl. VAT
Estimated delivery date - 23/11/2026