

€254.64/ pieceexcl. VAT
€308.11incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-055 |
Series | HTD TB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 56 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 249.55 mm |
Total width | 70 mm |
Taper Lock | 3020 |
Model | 9WF |
Weight | 12 kg |
€149.35/ pieceexcl. VAT
€180.71incl. VAT
Estimated delivery date - 24/11/2026