

€79.08/ pieceexcl. VAT
€95.69incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-085 |
Series | HTD PB |
Type | 8M-085 |
Material | Grey cast iron |
Number of teeth | 48 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Pilot bore |
Pitch circle diameter | 122.23 mm |
Total width | 105 mm |
Model | 6F |
Weight | 45 kg |
€59.47/ pieceexcl. VAT
€71.96incl. VAT
Estimated delivery date - 23/11/2026