

€50.85/ pieceexcl. VAT
€61.53incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 48 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 122.23 mm |
Total width | 60 mm |
Taper Lock | 2012 |
Model | 4F |
Weight | 2.3 kg |
€35.22/ pieceexcl. VAT
€42.62incl. VAT
12 In stock - Estimated delivery date 10/11/2026