

€7.46/ pieceexcl. VAT
€9.03incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-009 |
Series | HTD PB |
Type | 3M-009 |
Material | Aluminium |
Number of teeth | 48 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
Pitch circle diameter | 45.84 mm |
Total width | 22.2 mm |
Model | 6 |
Weight | 0.074 kg |
€5.06/ pieceexcl. VAT
€6.12incl. VAT
8 In stock - Estimated delivery date 09/11/2026