

€417.77/ pieceexcl. VAT
€505.50incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-170 |
Series | HTD TB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 48 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Tapered bore |
Maximum bore | 90 mm |
Pitch circle diameter | 213.9 mm |
Total width | 187 mm |
Taper Lock | 3535 |
Model | 4F |
Weight | 19 kg |
€264.63/ pieceexcl. VAT
€320.20incl. VAT
2 In stock - Estimated delivery date 10/11/2026