

€12.48/ pieceexcl. VAT
€15.10incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-009 |
Series | HTD PB |
Type | 5M-009 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 5 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
Pitch circle diameter | 70.03 mm |
Total width | 25.5 mm |
Model | 6 W |
Weight | 0.17 kg |
€9.42/ pieceexcl. VAT
€11.40incl. VAT
Estimated delivery date - 23/11/2026