

€8.04/ pieceexcl. VAT
€9.73incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-015 |
Series | HTD PB |
Type | 3M-015 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
Pitch circle diameter | 42.02 mm |
Total width | 30 mm |
Model | 6F |
Weight | 0.1 kg |
€6.64/ pieceexcl. VAT
€8.03incl. VAT
Estimated delivery date - 18/11/2026