

€450.38/ pieceexcl. VAT
€544.96incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-170 |
Series | HTD PB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Pilot bore |
Pitch circle diameter | 196.08 mm |
Total width | 202 mm |
Model | 6F |
Weight | 37.8 kg |