

€270.52/ pieceexcl. VAT
€327.33incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-115 |
Series | HTD PB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Pilot bore |
Pitch circle diameter | 196.08 mm |
Total width | 148 mm |
Model | 6F |
Weight | 80 kg |
€198.61/ pieceexcl. VAT
€240.32incl. VAT
Estimated delivery date - 23/11/2026