

€56.28/ pieceexcl. VAT
€68.10incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-085 |
Series | HTD TB |
Type | 8M-085 |
Material | Grey cast iron |
Number of teeth | 40 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 101.86 mm |
Total width | 95 mm |
Taper Lock | 2012 |
Model | 4F |
Weight | 1.78 kg |
€36.13/ pieceexcl. VAT
€43.72incl. VAT
4 In stock - Estimated delivery date 10/11/2026