

€40.46/ pieceexcl. VAT
€48.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 40 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 101.86 mm |
Total width | 70 mm |
Model | 6F |
Weight | 45 kg |
€29.48/ pieceexcl. VAT
€35.67incl. VAT
Estimated delivery date - 23/11/2026