

€23.14/ pieceexcl. VAT
€28.00incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-020 |
Series | HTD PB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 40 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Pilot bore |
Pitch circle diameter | 101.86 mm |
Total width | 38 mm |
Model | 6F |
Weight | 45 kg |
€17.20/ pieceexcl. VAT
€20.81incl. VAT
7 In stock - Estimated delivery date 09/11/2026