

€11.24/ pieceexcl. VAT
€13.60incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 5M-015 |
Series | HTD TB |
Type | 5M-015 |
Material | Steel |
Number of teeth | 40 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 63.66 mm |
Total width | 22 mm |
Taper Lock | 1108 |
Model | 8F |
Weight | 0.31 kg |
€7.40/ pieceexcl. VAT
€8.95incl. VAT
Estimated delivery date - 23/11/2026