

€24.77/ pieceexcl. VAT
€29.97incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-030 |
Series | HTD TB |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 38 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 96.77 mm |
Total width | 38 mm |
Taper Lock | 1615 |
Model | 3F |
Weight | 1.15 kg |
€16.41/ pieceexcl. VAT
€19.86incl. VAT
93 In stock - Estimated delivery date 10/11/2026