

€21.70/ pieceexcl. VAT
€26.26incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-020 |
Series | HTD PB |
Type | 8M-020 |
Material | Steel |
Number of teeth | 38 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Pilot bore |
Pitch circle diameter | 96.77 mm |
Total width | 38 mm |
Model | 6F |
Weight | 45 kg |
€16.00/ pieceexcl. VAT
€19.36incl. VAT
9 In stock - Estimated delivery date 06/11/2026