

€300.06/ pieceexcl. VAT
€363.07incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-170 |
Series | HTD PB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 38 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Pilot bore |
Pitch circle diameter | 169.34 mm |
Total width | 202 mm |
Model | 6F |
Weight | 26.5 kg |
€196.33/ pieceexcl. VAT
€237.56incl. VAT
Estimated delivery date - 23/11/2026