

€114.05/ pieceexcl. VAT
€138.00incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-055 |
Series | HTD TB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 38 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 169.34 mm |
Total width | 70 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 6.2 kg |
€68.83/ pieceexcl. VAT
€83.28incl. VAT
9 In stock - Estimated delivery date 10/11/2026