

€257.97/ pieceexcl. VAT
€312.14incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-040 |
Series | HTD TB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 38 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 169.34 mm |
Total width | 54 mm |
Taper Lock | 3030 |
Model | 4F |
Weight | 5.4 kg |
€164.77/ pieceexcl. VAT
€199.37incl. VAT
Estimated delivery date - 23/11/2026