

€20.00/ pieceexcl. VAT
€24.20incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-020 |
Series | HTD PB |
Type | 8M-020 |
Material | Steel |
Number of teeth | 36 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Pilot bore |
Pitch circle diameter | 91.67 mm |
Total width | 38 mm |
Model | 6F |
Weight | 45 kg |
€14.63/ pieceexcl. VAT
€17.70incl. VAT
17 In stock - Estimated delivery date 09/11/2026