

€4.97/ pieceexcl. VAT
€6.01incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-009 |
Series | HTD PB |
Type | 3M-009 |
Material | Aluminium |
Number of teeth | 36 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
Pitch circle diameter | 34.38 mm |
Total width | 22.2 mm |
Model | 6F |
Weight | 0.045 kg |
€4.48/ pieceexcl. VAT
€5.42incl. VAT
Estimated delivery date - 23/11/2026