

€90.19/ pieceexcl. VAT
€109.13incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-040 |
Series | HTD TB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 36 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 160.43 mm |
Total width | 54 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 4.8 kg |
€55.17/ pieceexcl. VAT
€66.76incl. VAT
7 In stock - Estimated delivery date 10/11/2026