

€29.29/ pieceexcl. VAT
€35.44incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 34 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 86.58 mm |
Total width | 60 mm |
Taper Lock | 1615 |
Model | 5F |
Weight | 1.06 kg |