

€22.23/ pieceexcl. VAT
€26.90incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Steel |
Number of teeth | 34 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |
Pitch circle diameter | 86.58 mm |
Total width | 48 mm |
Model | 6F |
Weight | 45 kg |
€16.26/ pieceexcl. VAT
€19.67incl. VAT
Estimated delivery date - 18/11/2026