

€9.02/ pieceexcl. VAT
€10.91incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 5M-015 |
Series | HTD TB |
Type | 5M-015 |
Material | Steel |
Number of teeth | 34 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Tapered bore |
Maximum bore | 25 mm |
Pitch circle diameter | 54.11 mm |
Total width | 22 mm |
Taper Lock | 1008 |
Model | 8F |
Weight | 0.19 kg |
€6.06/ pieceexcl. VAT
€7.33incl. VAT
5 In stock - Estimated delivery date 10/11/2026