

€135.16/ pieceexcl. VAT
€163.54incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-085 |
Series | HTD PB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 34 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Pilot bore |
Pitch circle diameter | 151.52 mm |
Total width | 117 mm |
Model | 6F |
Weight | 70 kg |
€97.08/ pieceexcl. VAT
€117.47incl. VAT
8 In stock - Estimated delivery date 09/11/2026