

€81.50/ pieceexcl. VAT
€98.62incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-040 |
Series | HTD TB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 34 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 151.52 mm |
Total width | 54 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 3.87 kg |
€48.79/ pieceexcl. VAT
€59.04incl. VAT
Estimated delivery date - 12/11/2026