

€86.85/ pieceexcl. VAT
€105.09incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-040 |
Series | HTD PB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 34 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Pilot bore |
Pitch circle diameter | 151.52 mm |
Total width | 69 mm |
Model | 6F |
Weight | 70 kg |
€60.14/ pieceexcl. VAT
€72.77incl. VAT
Estimated delivery date - 23/11/2026