

€26.93/ pieceexcl. VAT
€32.59incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 32 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 81.49 mm |
Total width | 60 mm |
Taper Lock | 1615 |
Model | 5F |
Weight | 0.82 kg |
€17.20/ pieceexcl. VAT
€20.81incl. VAT
30 In stock - Estimated delivery date 10/11/2026