

€20.72/ pieceexcl. VAT
€25.07incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Steel |
Number of teeth | 32 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |
Pitch circle diameter | 81.49 mm |
Total width | 48 mm |
Model | 6F |
Weight | 40 kg |
€14.07/ pieceexcl. VAT
€17.02incl. VAT
Estimated delivery date - 18/11/2026