

€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-009 |
Series | HTD PB |
Type | 5M-009 |
Material | Steel |
Number of teeth | 32 |
Pitch | 5 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
Pitch circle diameter | 50.93 mm |
Total width | 22.5 mm |
Model | 6F |
Weight | 0.27 kg |
€4.48/ pieceexcl. VAT
€5.42incl. VAT
9 In stock - Estimated delivery date 06/11/2026