

€225.42/ pieceexcl. VAT
€272.76incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-170 |
Series | HTD PB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 32 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Pilot bore |
Pitch circle diameter | 142.6 mm |
Total width | 202 mm |
Model | 6F |
Weight | 18.1 kg |
€142.83/ pieceexcl. VAT
€172.82incl. VAT
Estimated delivery date - 23/11/2026