

€85.95/ pieceexcl. VAT
€104.00incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-055 |
Series | HTD TB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 32 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 142.6 mm |
Total width | 70 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 3.66 kg |
€51.89/ pieceexcl. VAT
€62.79incl. VAT
2 In stock - Estimated delivery date 10/11/2026