

€79.41/ pieceexcl. VAT
€96.09incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-040 |
Series | HTD PB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 32 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Pilot bore |
Pitch circle diameter | 142.6 mm |
Total width | 69 mm |
Model | 6F |
Weight | 70 kg |
€53.64/ pieceexcl. VAT
€64.90incl. VAT
1 In stock - Estimated delivery date 09/11/2026