

€35.30/ pieceexcl. VAT
€42.71incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-085 |
Series | HTD PB |
Type | 8M-085 |
Material | Steel |
Number of teeth | 30 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Pilot bore |
Pitch circle diameter | 76.39 mm |
Total width | 105 mm |
Model | 6F |
Weight | 35 kg |
€26.38/ pieceexcl. VAT
€31.92incl. VAT
10 In stock - Estimated delivery date 06/11/2026