

€14.45/ pieceexcl. VAT
€17.48incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-020 |
Series | HTD TB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 30 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 76.39 mm |
Total width | 28 mm |
Taper Lock | 1108 |
Model | 5F |
Weight | 0.53 kg |
€9.68/ pieceexcl. VAT
€11.71incl. VAT
5 In stock - Estimated delivery date 10/11/2026