

€129.35/ pieceexcl. VAT
€156.51incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-115 |
Series | HTD TB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 30 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 133.69 mm |
Total width | 133 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 5 kg |
€77.86/ pieceexcl. VAT
€94.21incl. VAT
5 In stock - Estimated delivery date 10/11/2026