

€116.34/ pieceexcl. VAT
€140.77incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-085 |
Series | HTD PB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 30 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Pilot bore |
Pitch circle diameter | 133.69 mm |
Total width | 117 mm |
Model | 6F |
Weight | 60 kg |
€75.73/ pieceexcl. VAT
€91.63incl. VAT
Estimated delivery date - 23/11/2026