

€93.59/ pieceexcl. VAT
€113.24incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-085 |
Series | HTD TB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 29 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 129.23 mm |
Total width | 102 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 3.4 kg |
€62.33/ pieceexcl. VAT
€75.42incl. VAT
Estimated delivery date - 23/11/2026