

€69.54/ pieceexcl. VAT
€84.14incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-055 |
Series | HTD TB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 29 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 129.23 mm |
Total width | 70 mm |
Taper Lock | 2012 |
Model | 4F |
Weight | 2.74 kg |