

€8.17/ pieceexcl. VAT
€9.89incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-025 |
Series | HTD PB |
Type | 5M-025 |
Material | Steel |
Number of teeth | 28 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 44.56 mm |
Total width | 38 mm |
Model | 6F |
Weight | 0.35 kg |
€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 18/11/2026