

€5.36/ pieceexcl. VAT
€6.49incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-009 |
Series | HTD PB |
Type | 5M-009 |
Material | Steel |
Number of teeth | 28 |
Pitch | 5 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
Pitch circle diameter | 44.56 mm |
Total width | 22.5 mm |
Model | 6F |
Weight | 0.2 kg |
€4.04/ pieceexcl. VAT
€4.89incl. VAT
Estimated delivery date - 23/11/2026