

€106.60/ pieceexcl. VAT
€128.99incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-115 |
Series | HTD PB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 28 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Pilot bore |
Pitch circle diameter | 124.78 mm |
Total width | 148 mm |
Model | 6F |
Weight | 60 kg |
€79.18/ pieceexcl. VAT
€95.81incl. VAT
Estimated delivery date - 23/11/2026