

€85.62/ pieceexcl. VAT
€103.60incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-085 |
Series | HTD TB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 28 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 124.78 mm |
Total width | 102 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 2.7 kg |
€49.73/ pieceexcl. VAT
€60.17incl. VAT
9 In stock - Estimated delivery date 10/11/2026