

€63.34/ pieceexcl. VAT
€76.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-055 |
Series | HTD TB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 28 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 124.78 mm |
Total width | 70 mm |
Taper Lock | 2012 |
Model | 4F |
Weight | 2.2 kg |
€39.23/ pieceexcl. VAT
€47.47incl. VAT
Estimated delivery date - 23/11/2026