

€14.84/ pieceexcl. VAT
€17.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Steel |
Number of teeth | 26 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |
Pitch circle diameter | 66.21 mm |
Total width | 48 mm |
Model | 6F |
Weight | 35 kg |
€10.68/ pieceexcl. VAT
€12.92incl. VAT
2 In stock - Estimated delivery date 09/11/2026